DESCRIPTION

  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Adjustable infrared sensor range sets faucets for specialized user requirements
  • Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
  • Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
  • Includes appropriate mounting hardware
  • Splash-proof circuit control module protects components from water damage

Sloan Valve Optima® Sensor Activated Electronic Pedestal Hand Washing Faucet

S3362133

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$356.72
EACH
  • QUANTITY