DESCRIPTION

  • Installation requires electrical box with cover plate
  • Large diameter
  • Mounting fasteners for installation on 2-gang electrical box cover plate
  • Non-hold-open feature type actuator
  • Recommended for installation where access behind the wall is not available
  • Side Wall Push Button Assembly for use with Sloan Series 900 Hydraulic Flushometers
  • Spring-loaded button
  • Two 84" long pieces of connection tubing included

Sloan Valve Side Wall Actuator

S0318072

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan HY72A
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage
Length
1-3/8 in
Material
Metal
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY