DESCRIPTION

  • Automatically operates by means of a self-adaptive infrared sensor
  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Exposed water closet, diaphragm type, chrome-plated Flushometer for floor-mounted or wall-hung top spud bowls and for installation where clearance is required around grab bars
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 7" Rough in, 1" Outlet, Bedpan Washer
  • Meets ADA height requirements
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life

Sloan Valve Sloan Bed Pan Washer Flush Valve 1150 1.6 gpf.

S3789601

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY