17 x 20 in. Oval Drop-in Bathroom Sink in White
SloanTec Glaze™ 17 x 20 in. Oval Drop-in Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, hygienic vitreous china featuring , antimicrobial glaze
- Great complement to all of Sloan's sensor faucet series
- White, vitreous china drop-in, self-rimming lavatory
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- All mounting hardware included
- Front overflow provides clean appearance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- SloanTec Glaze™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 20 in