DESCRIPTION

  • Includes metal sensor housing, mechanical override flush handle, flange, and appropriate wiring hardware included
  • OPTIMA® SMOOTH™ AC Powered infrared sensor for automatic "hands free" operation
  • Sensor with automatic range adjustment
  • Sentinel Flush Mode
  • User in view flashing LED
  • Vandal-resistant 1/8" Ball-Type Hex Key included

Sloan Valve Optima® Smooth Operator in Polished Chrome

S3305201

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Sloan EL600A
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

Starting at
$256.93
EACH
  • QUANTITY

DOCUMENTS