DESCRIPTION

  • Faucet and soap dispenser combination unit
  • Hardwired

Sloan Valve Optima® Soap Dispenser

S3346000

Color Finish

 

SPECIFICATIONS

Application
Commercial
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Material
Brass
Spout Height
4-1/4 in
Spout Reach
5-13/100 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY