DESCRIPTION

  • Designed for high traffic areas
  • Sensor activated liquid soap dispenser

Sloan Valve Optima® Soap Dispenser

S7000004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Optima®
Color Finish
Chrome
Color Finish Category
Chromes
Height
4-1/4 in
Installation Type
Deck Mount
Material
Zinc Die Cast
Spout Reach
5-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$214.75
EACH
  • QUANTITY