DESCRIPTION

  • Automatic self-adapting sensor technology
  • Battery backup provided
  • Double infrared sensor has automatic setting feature and microprocessor
  • Double infrared sensors with automatic setting feature
  • Optional i.e. clip feature enables user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance
  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Solis® Solar Powered Electronic Hand Washing Faucet Pre-Mixed Water

S3335016

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Collection
Solis®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Metal
Power Source
Solar Power
Spout Reach
4-11/32 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY