Solenoid Assembly in Polished Chrome
Solenoid Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 600 WOG - 150 SWP
- 120V
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Type:
- S0305328
- Volts:
- 120V
- WaterSense Labeled:
- No