1.6 gpf Solar Powered Flushometer
Solis® 1.6 gpf Solar Powered Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
- Batteries provide back-up energy automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range
- State-of-the-art photovoltaic technology delivers solar operation
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Override button enables manual flushing if sensor's power source fails
- High copper, low zinc brass castings for dezincification resistance
- User-friendly, three-second flush delay
- Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 16" Rough in
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Collection:
- Solis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Floor Mount
- Power Source:
- Battery
- WaterSense Labeled:
- No