DESCRIPTION

Sloan Valve Split Chrome Pipe Support

S0310095

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Fits Pipe Size
1 in
Length
5 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY