DESCRIPTION

  • Adjustable telescoping feature for accurate installation
  • For existing as well as new flushometers

Sloan Valve Split Ring Pipe Support

S0310090

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
FM Approved
No
Fits Pipe Size
1-1/2 in
Length
5-1/2 in
Material
Metal
UL Listed
No

Starting at
$47.46
EACH
  • QUANTITY