Sloan Valve
Spray Head for Gooseneck Faucet
Part #S0362014 | Item #3612027 | Manufacturer Part #0362014
$20.97
EACH
Faucet Part Type:
Spray HeadHow to get it:
Product Details
Specifications
ADA Compliant: No
Faucet Part Type: Spray Head
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Spout Type: Gooseneck
WaterSense Labeled: No