DESCRIPTION

  • High efficiency spray head
  • Used on EAF series faucets

Sloan Valve Spray Head

S0335029

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan Valve SF2300 and SF-2350 Faucet
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
$25.93
EACH
  • QUANTITY

DOCUMENTS