DESCRIPTION

Sloan Valve Standard Crown Assembly

S3324118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan Valve EFX-1-A Chrome Plated Standard Crown
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$270.77
EACH
  • QUANTITY