DESCRIPTION

  • Control stop repair kit with concealed wheel handle for use with 1" H-700-A, H-600-A, and H-543-AWH WH Series stops

Sloan Valve Stop Kit

S3308860

Material:

Brass

SPECIFICATIONS

Brand Model Compatibility
Sloan H1006A
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Brass
WaterSense Labeled
No

Starting at
$17.27
EACH
  • QUANTITY

DOCUMENTS