DESCRIPTION

  • 120 VAC, 6 VAC
  • 50/60 Hz (25 VA)
  • Box mount
  • Will operate up to 8 units

Sloan Valve Transformer

S0345125

Brand Model Compatibility:

Sloan EL451 Transformer

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan EL451 Transformer
Color Finish
Black
Color Finish Category
Blacks
Material
Metal
WaterSense Labeled
No

Starting at
$93.52
EACH
  • QUANTITY

DOCUMENTS