DESCRIPTION

  • 6 VDC Transformer for Sloan Soap Dispensers
  • Operates one soap dispenser
  • Plug-in style

Sloan Valve Transformer

S0346027

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Metal
Volts
6V

Starting at
$82.93
EACH
  • QUANTITY

DOCUMENTS