DESCRIPTION

  • 120 VAC input / 24 VAC output 50 VA
  • Will operate up to 3 faucets

Sloan Valve Transponder 120 Volts In 24 Volt Outlet

S0345154PK

Volts:

120V

SPECIFICATIONS

ADA Compliant
No
Volts
120V
WaterSense Labeled
No

Starting at
$42.36
EACH
  • QUANTITY