4-1/4 in. Transformer in Chrome

You last purchased this on
 
Sloan

PWT™ Accessory 4-1/4 in. Transformer in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

PWT™ Accessory 4-1/4 in. Transformer in Chrome

  • Fast #
  • Part #S0345154PK
  • Item #538203
  • Manufacturer Part #0345154PK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Frequency 50/60 Hz
  • Amp 50VA
  • Volt 120V(Input)/24V(Output)
  • One EL-154 transformer will power up to ten (10) OPTIMA “ES-S” water closet or urinal (any combination) flushometers
  • Box-mount, foot-mount or plug-in models offer installation flexibility
  • Recommended for use on multi-combination units of urinals/water closets or lavatories/showers Class II, UL Listed
  • Transformers power different combinations of PWT Systems
  • Some Optima® faucet installations can be powered by a single transformer, provided the transformer is properly sized. Allow a minimum of 15 VA of current rating for each faucet or solenoid valve being used. Specify and order the transformer separately. To order an "ETF" Series faucet less the transformer, specify the "LT" Variation.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
PWT™ Accessory
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Transformer
Fits Brand:
Sloan Valve
Height:
3-1/8 in
Length:
4-1/4 in
Material:
Metal
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Weight:
2 lb
Width:
4-1/4 in