Transformer in Black

You last purchased this on
 
Sloan

PWT™ Transformer in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

PWT™ Transformer in Black

  • Fast #
  • Part #S0345211PK
  • Item #1119743
  • Manufacturer Part #0345211PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Will operate up to 6 faucets
  • Box-mount, foot-mount or plug-in models offer installation flexibility
  • 120 VAC input / 24 VAC output 100 VA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
PWT™
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Transformer
Installation Type:
Foot Mount
WaterSense Labeled:
No