8 in. Trim Plate in Polished Chrome for SF-2100 and SF-2200
SFP-22-A Series 8 in. Trim Plate in Polished Chrome for SF-2100 and SF-2200
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single hole
- For use with SF-2100/2200/2400 faucets and EAF-35-A with 8" centerset
- SFP-22-A 8"
- Color/Finish: Polished Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- SFP-22-A Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Sloan Valve
- Fits Model:
- SF-2100, SF-2200
- Length:
- 8 in
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 2-1/2 in