DESCRIPTION

  • Color/Finish: Polished Chrome
  • For use with SF-2100/2200/2400 faucets and EAF-35-A with 8" centerset
  • SFP-22-A 8"
  • Single hole

Sloan Valve Trim Kit

S3362022

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
8 in
Material
Metal
WaterSense Labeled
No

Starting at
$34.16
EACH
  • QUANTITY

DOCUMENTS