4 in. Trim Plate in Polished Chrome for EAF-200, EAF-250, EAF-275, ELF-10, ESF-20, EBF-187 and ERF-885

You last purchased this on
 
Sloan

ETF-312-A Series 4 in. Trim Plate in Polished Chrome for EAF-200, EAF-250, EAF-275, ELF-10, ESF-20, EBF-187 and ERF-885

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

ETF-312-A Series 4 in. Trim Plate in Polished Chrome for EAF-200, EAF-250, EAF-275, ELF-10, ESF-20, EBF-187 and ERF-885

  • Fast #
  • Part #S3365468
  • Item #638300
  • Manufacturer Part #3365468
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single hole
  • For use with EAF-200/250/275, and EBF-187 faucets
  • ETF-312-A 4"
  • Color/Finish: Polished Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
ETF-312-A Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
Fits Brand:
Sloan Valve
Fits Model:
EAF-200, EAF-250, EAF-275, ELF-10, ESF-20, EBF-187, ERF-885
Length:
4 in
WaterSense Labeled:
No
Weight:
5 lb