DESCRIPTION

  • ETF-608-A 8"
  • For use with EAF-100/150, ETF-610,ETF-700, EBF-615 and EBF-750 faucets
  • Single hole

Sloan Valve Trim Plate for 8 in.Centerset Sink

S3365303

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
8 in
Material
Brass
WaterSense Labeled
No

Starting at
$97.78
EACH
  • QUANTITY

DOCUMENTS