Trim Plate in Polished Chrome

Part #S3365603  |  Item #1249294  |  Manufacturer Part #3365603

$58.35 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8 inch
  • Three hole installation
  • Double dead end

Documents

Specifications

FM Approved: No

GSA Approved: No

Length: 10-1/4 in

NSF Certified: No

Product Type: Trim Plate

Type: S3365603

Volts: 24V

Width: 2-1/2 in