DESCRIPTION

  • ETF-510-A 8"
  • Single hole

Sloan Valve Trim Plate

S3365024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan ETF-510-A
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$72.81
EACH
  • QUANTITY