Trim Plate in Chrome Plated for LINO EAF-250, SF-2100, SF-2150, SF-2200, SF-2250, SF-2400 and SF-2450

You last purchased this on
 
Sloan

Trim Plate in Chrome Plated for LINO EAF-250, SF-2100, SF-2150, SF-2200, SF-2250, SF-2400 and SF-2450

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Trim Plate in Chrome Plated for LINO EAF-250, SF-2100, SF-2150, SF-2200, SF-2250, SF-2400 and SF-2450

  • Fast #
  • Part #S0362011
  • Item #3612006
  • Manufacturer Part #0362011
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4" trim plate
  • Trim plate for SF series faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Cover Plate
Fits Brand:
Sloan Valve
Fits Model:
LINO EAF-250, SF-2100, SF-2150, SF-2200, SF-2250, SF-2400, SF-2450
WaterSense Labeled:
No
Weight:
0.5 lb