DESCRIPTION

  • ADA-compliant, metal oscillating, non-hold open handle with triple seal handle packing keeps fixture from exceeding intended flush volume
  • Adjustable tailpiece accommodates different widths
  • Fixed volume piston with filtered O-ring bypass
  • Flush volumes to meet water-efficiency goals
  • High copper, low zinc brass casting for dezincification resistance ensures long life
  • Locking, vandal-resistant stop cap prevents tampering
  • Unique cover design isolates threads from water source, protecting threads from harsh water conditions
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Crown® 186 Urinal Flush Valve

S3122626

Flow Rate:

.5 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Crown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
.5 gpf
Material
Brass
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$185.39
EACH
  • QUANTITY