DESCRIPTION
- Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- High copper, low zinc brass castings for dezincification resistance
- User-friendly, three-second flush delay
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Water-efficient flush volume of either .13 gpf or .25 gpf
Sloan Valve Ecos® Urinal Flush Valve
S3370430
Flow Rate:
0.5 gpfSPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.6
- BAA Compliant
- Yes
- Battery Size
- C
- Battery Type
- Alkaline
- CARB OTC LEED Compliant
- No
- Collection
- Ecos®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- Flow Rate
- 0.5 gpf
- GSA Approved
- No
- Green
- WaterSense, Yes
- Height
- 16-1/2 in
- IAPMO Listed
- Yes
- Material
- Brass
- Power Source
- Battery
- Valve Size
- 3/4 in
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday