DESCRIPTION

Sloan Valve Continental® Urinal Flush Valve

S3712636

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.6
ASME Specifications
ASME A112.19.6
Collection
Continental®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
Height
11-1/2 in
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$296.04
EACH
  • QUANTITY