Urinal in White
Urinal in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Virtually eliminates odor and drainline sediment formation that creates clogs
- Earns maximum LEED credits and minimal water and sewage costs
- Jet rinse Solution Technology automatically cleans the housing and drain every 72 hours
- Red List Free
- IAPMO certified to applicable requirements, ASME A112.19.2, A112.19.19 & A112.1.3
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
- Maximizes cartridge life by eliminating premature changes
- Up to 5 times cleaner than conventional flushing urinals
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A112.19.19, ASME A112.1.3
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- Height:
- 22-5/8 in
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 15-3/8 in