DESCRIPTION

  • Urinal Piston Body with Main Seat

Sloan Valve Urinal Piston with Main Seat

S0314017

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Sloan Valve CN-1010-A Crown Naval Urinal Flush Valves
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$58.76
EACH
  • QUANTITY

DOCUMENTS