DESCRIPTION

  • Used for connecting flush valve body to fixture
  • Vacuum breaker tube
  • Various lengths and diameters are available

Sloan Valve V500AA 1-1/2 x 22 in. Vacuum Breaker

S0323227

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
22 in
Material
Metal

Starting at
$159.42
EACH
  • QUANTITY

DOCUMENTS