DESCRIPTION

  • Description: 1 1/2" x 13" Vacuum Breaker
  • Part No: V-500-AA

Sloan Valve Regal™ V500Aa 1-1/2X13-1/2 Vacuum Breaker

S0323014

Color Finish

 

SPECIFICATIONS

Collection
Regal™
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
3/4 in
Length
9 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.91
EACH
  • QUANTITY

DOCUMENTS