DESCRIPTION

  • Used for connecting flush valve body to fixture
  • Vacuum breaker tube

Sloan Valve Regal® V500Aa 1-1/2X32-1/2 Vacuum Breaker

S0323057

Color Finish

 

SPECIFICATIONS

Collection
Regal®
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Length
32 in
Material
Brass

Starting at
$65.57
EACH
  • QUANTITY

DOCUMENTS