DESCRIPTION

  • Used for connecting flush valve body to fixture
  • Vacuum breaker tube
  • Various lengths and diameters are available

Sloan Valve V500Aa 1-1/4X13-1/2 Vacuum Breaker

S0323018

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
IsAcceptableImage
Length
13-1/2 in
Material
Brass

Starting at
$41.91
EACH
  • QUANTITY

DOCUMENTS