DESCRIPTION

  • Used for connecting flush valve body to fixture
  • Vacuum breaker tube
  • Various lengths and diameters are available

Sloan Valve SafetyMix® V500Aa 1-1/4X21-1/2 Vacuum Breaker

S0323020

Color Finish

 

SPECIFICATIONS

Cartridge Type
Pressure Balance
Collection
SafetyMix®
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Length
21-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.47
EACH
  • QUANTITY

DOCUMENTS