V500AA 1-1/4 x 15 in. Vacuum Breaker Polished Chrome

You last purchased this on
 
Sloan

V500AA 1-1/4 x 15 in. Vacuum Breaker Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

V500AA 1-1/4 x 15 in. Vacuum Breaker Polished Chrome

  • Fast #
  • Part #S0323026
  • Item #153339
  • Manufacturer Part #0323026
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used for connecting flush valve body to fixture
  • Various lengths and diameters are available
  • Vacuum breaker tube
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
15 in