DESCRIPTION

  • Used for connecting flush valve body to fixture
  • Vacuum breaker tube

Sloan Valve Regal® V500Aa 3/4 x 15 Vacuum Breaker

S0323210

Color Finish

 

SPECIFICATIONS

Collection
Regal®
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
3/4 in
Length
15 in
Material
Brass

Starting at
$47.79
EACH
  • QUANTITY

DOCUMENTS