DESCRIPTION

  • Includes PERMEX™ vacuum breaker sac

Sloan Valve V600Aa 1-1/2 x 24 Vacuum Breaker

S0393010

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Flow Rate
.5 gpm
Length
24-1/2 in
Material
Metal

Starting at
$55.47
EACH
  • QUANTITY

DOCUMENTS