DESCRIPTION

  • Color/Finish: Chrome
  • Royal®

Sloan Valve Royal® V600Aa 1-1/4 X 9 Vacuum Breaker

S3393006

Color Finish

 

SPECIFICATIONS

Cartridge Type
Mixing
Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
IsAcceptableImage
Length
9 in

Starting at
$26.67
EACH
  • QUANTITY

DOCUMENTS