DESCRIPTION

  • Includes PERMEX™ vacuum breaker sac

Sloan Valve V600Aa 3/4 x 15 Vacuum Breaker

S0393047

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
3/4 in
Flow Rate
2.2 gpm
Length
15 in
Material
Metal

Starting at
$47.79
EACH
  • QUANTITY

DOCUMENTS