DESCRIPTION

  • Description: 1 1/2" x 26" Vacuum Breaker
  • Part No: V-500-AA

Sloan Valve Optima Plus® Vacuum Breaker

S0323021

Color Finish

 

SPECIFICATIONS

Collection
Optima Plus®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
26 in
Material
Brass

Starting at
$57.28
EACH
  • QUANTITY

DOCUMENTS