DESCRIPTION

Sloan Valve Vacuum Breaker

S0393027

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
FM Approved
No
GSA Approved
No
Length
22-5/8 in
NSF Certified
No
Valve Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY