DESCRIPTION

Sloan Valve 900® Series Valve Body Assembly

S0301050

Fits Pipe Size:

2-1/16 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
900® Series
Fits Pipe Size
2-1/16 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$95.94
EACH
  • QUANTITY