DESCRIPTION

Sloan Valve Wall Flange Mount Hardware Kit

S3345085

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Optima® System EL-700-A Hardwired Dual-Flush
Color Finish
Polished Chrome
End Connection 1
Flanged
FM Approved
No
GSA Approved
No
NSF Certified
No

Starting at
$13.15
EACH
  • QUANTITY