21-1/2 x 20-1/2 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
Sloan

21-1/2 x 20-1/2 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

21-1/2 x 20-1/2 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #S3873065
  • Item #7314130
  • Manufacturer Part #3873065
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great complement to all of Sloan's sensor faucet series
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • White, vitreous china wall hung lavatory with rear overflow
  • Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
21-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Depth:
5-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
20-1/2 in