DESCRIPTION

  • Flush valve position and support kit

Sloan Valve Wall Support Kit

S3345038

Brand Model Compatibility:

Sloan EL485A

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Brand Model Compatibility
Sloan EL485A
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Vitreous China
Toilet Bowl Height
10-3/4 in
Toilet Bowl Length
27 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
13 in
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$47.04
EACH
  • QUANTITY