DESCRIPTION

  • ADA-compliant, non-hold-open handle keeps toilet from exceeding intended flush volume
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • For top or back inlet squat toilets
  • Integrity of the product is maintained with control stop plug
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Gem 2® Water Closet Flushometer

S3070802

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Collection
Gem 2®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fits Pipe Size
1 in
Flow Rate
1.6 gpf
Length
33-1/2 in
Material
Brass, Copper, Metal, Zinc
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS